Beli timer legrand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in)atribut:
- IP Protection: IP20
- Color: White
- Supply Voltage (V): 230-230
- Impact Protection (IK): IK04
- Nominal Switching Current (A): 16 (at 230V)
- Operating/Setting Temperature (°C): 0-40
- Accuracy per Day (s): 0
- Autonomy (hour): 0
- Autonomy In Years: 0
- Depth (mm): 39.5
- Frequency Supply Voltage (Hz): 50-50
- Halogen Free: Yes
- Height (mm): 108.5
- Mounting Method: Adapter plug with socket outlet
- Shortest Switching Time (minute): 15
- Storage Temperature (°C): -10-60
- Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
- Type of Drive (synchronous): Mains
- Voltage Type (supply Voltage): AC
- Width (mm): 55
- Legrand OmniRex W-Plug-in Time Switch (Timer Plug-in)atribut:
- Impact Protection (IK): IK04
- Supply Voltage (V): 230-230
- Frequency Supply Voltage (Hz): 50-50
- Color: White
- IP Protection: IP20
- Operating/Setting Temperature (°C): 0-40
- Accuracy per Day (s): 0
- Autonomy (hour): 0
- Autonomy In Years: 0
- Depth (mm): 39.5
- Halogen Free: Yes
- Height (mm): 108.5
- Mounting Method: Adapter plug with socket outlet
- Nominal Switching Current (A): 16 (at 230V)
- Shortest Switching Time (minute): 120
- Storage Temperature (°C): -10-60
- Type Of Socket Outlet: Socket outlet CEE 7/3 (type F)
- Type of Drive (synchronous): Mains
- Voltage Type (supply Voltage): AC
- Width (mm): 55
- Legrand Analogue Time Switch (Pengatur Waktu Otomatis)atribut:
- Number of Channels: 1
- Mains Synchronous: No
- Suitable For Manual Operation: Yes
- Voltage Type (supply Voltage): AC
- Autonics Timeratribut:
- Operation Method: Time setting
- Time Operation: power on start
- Terminal: 8-pin plug
- Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis)atribut:
- Number of Plugs: 1
- AND Digital Timer (Pengatur Waktu Otomatis)Deskripsi:100 minutes timerIP54Built-in strong magnetAlarm with buzzer and lampCountdown functionSet Content : Monitor battery, instruction manual
- Legrand Digital Time Switch MicroRex (Saklar Timer Digital)atribut:
- Nominal Switching Current AC (A): 16 (at 250V)
- IP Protection: IP20
- Frequency Supply Voltage (Hz): 50-60
- Supply Voltage (V): 230-230
- Mounting Method: DIN rail
- 24 Hour Program: Yes
- 60 minute Program: No
- Accuracy per Day (s): 1
- Depth (mm): 60
- Height (mm): 83
- Mains Synchronous: No
- Number of Memory Locations: 28
- Potential Free Switch Contact: No
- Shortest Switching Time Channel 1 (minute): 1
- Shortest Switching Time Channel 2 (minute): 1
- Suitable For Manual Operation: Yes
- Voltage Type (supply Voltage): AC
- Width (mm): 35.6
- Width in Number of Modular Spacings: 2
- OMRON Digital Timer (Pengatur Waktu Otomatis)atribut:
- Power Failure Memory: EEP-ROM (Rewritable more than 100,000 times) Data retention: 10 years or more
- Output Type: Contact output (time limit 1c)
- Color: Front panel: Light gray (5Y7 / 1)
- Protection Class: IEC standard IP66, UL508 Type 4X (indoor), but only on panel surface (when using waterproof packing Y92S-29)
- Control Output: AC250/DC30V 5A resistive load (cosΦ=1) Minimum applicable load: DC5V 10mA (P level, reference value)
- Type of Sign: Embedded mounting, surface mounting (shared)
- Character Height (mm): (LCD) Clock value: 10 Set value: 6
- Influence of Voltage: (Ratio to set value) ±0.01%±0.05s or less (for power supply start) ±0.005%±0.03s or less (for signal start)
- Input Method: Non-voltage input short-circuit impedance: 1 kΩ or less (outflow current approx. 12 mA at 0 Ω) Short-circuit residual voltage: 3 V or less Open-circuit impedance: 100 kΩ or more
- Input Signal: Signal, reset
- Insulation Resistance (MΩ): (Between conductive part terminals and exposed non-current-carrying metal parts, between discontinuous contacts) 100 or more (at DC500V megger)
- Number of Digits: 4 digits
- Operating Ambient Temperature (°C): -10 to + 55 (when closely attached: -10 to + 50 ° C) (with no icing or condensation)
- Power Consumption: About 6.2VA
- Power Supply Voltage (V) : AC100 to 240
- Service Life: Mechanical: 10 million times or more (no load, switching frequency 1800 times/h, ambient temperature conditions: 23°C) Electrical: 100,000 times or more (AC250V 5A resistance load, 1800 times/h, ambient temperature conditions: 23°C )
- Storage Temperature (°C): -25 to + 70 ° C (with no icing or condensation)
- Terminal Structure: Socket type (8 pins)
- OMRON Timer H3CR-F Type (Pengatur Waktu Otomatis)Deskripsi:Improved resistance to waveform distortion of power supply. UL, CSA, LR, NK acquired. Safety design conforming to EN 61812-1. CE mark correspondence. Fourteen time ranges can be selected from 0.05 seconds to 30 hours. 0 Setting instantaneous output possible. It instantaneously outputs by turning the scale in the 0 direction, so it is easy to confirm the sequence operation.Withstand voltage:- AC 2000 V 50/60 Hz 1 min (Between charging metal part and non-charging metal part ) AC 2000 V 50/60 Hz 1 min (between control output and operation circuit) AC 2000V 50/60Hz 1 min ( between different contacts) AC 1000 V 50/60 Hz 1 min )atribut:
- Family Type: H3CR-F
- OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Deskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
- Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor)Deskripsi:PerformanceInside the factory, we have the equipment to test the performance of Air filter. Experiments and material selection will produce products that we can guarantee the quality.Design - Filtering capacity is 15% greater by using Hi-flow Material- Age of use 15% longer- Equipped with mesh plate, to prevent materials that can enter the air duct.
- Panasonic Surface Mount (Braket Pemasangan)Deskripsi:- 24-hour program - ON/OFF operations are set with separated pins - With a manual ON/OFF switch - Battery exchange from the front sideatribut:
- Program: Daily
- Operating Voltage (V): 220-240 AC
- Type of Contact: Single pole, single through (1a Contact)
Daftar Harga timer legrand Terbaru November 2026
| Legrand OmniRex T-Plug-in Time Switch (Timer Plug-in) | Rp799.900 |
| Legrand Programmable Time Switch (Timer Terprogram) | Rp749.900 |
| Legrand OmniRex W-Plug-in Time Switch (Timer Plug-in) | Rp969.900 |
| Legrand Analogue Time Switch (Pengatur Waktu Otomatis) | Rp2.099.900 |
| Autonics Timer | Rp119.900 |
| Kenmaster Stop Kontak Timer (Pengatur Waktu Otomatis) | Rp67.900 |
| AND Digital Timer (Pengatur Waktu Otomatis) | Rp219.900 |
| Legrand Digital Time Switch MicroRex (Saklar Timer Digital) | Rp1.699.900 |
| KYORITSU Indikator Fasa | Rp1.099.900 |
| Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik) | Rp799.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/9rP101006351-2.jpg)
/beP101006410-2.jpg)
/9sP101006352-2.jpg)
/3gP101006124-2.jpg)

/cvP102277463-2.jpg)
/10P102116036-2.jpg)
/91P101006325-2.jpg)

/jiP101553702-42.jpg)
/P101002302-1.jpg)
/P102415142-1.jpg)
/lzP102413791-3.jpg)
/2wP104817104-1.jpg)
/lqP102413782-6.jpg)

/P102085431-3.jpg)
/izP103221683-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)